• The item cannot be ordered due to missing prices.

UNI-BOX 24 mm high 48X96 mm

Article no.: 960900 48X96

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Type I Safety Cans - Red - Swinging Handle Type 1
    Height 24 mm
    Internal height 18 mm
    Width 48 mm
    Width internal 37 mm
    Depth 96 mm
    Internal depth 85 mm
    Material ABS plastic
    Colour black
    prepared for covering yes
    stackable yes
    Fixing on the dotted mat yes
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 960900 48X96
    EAN / GTIN 4037519000012
    Manufacturer number JCN7120100

    Description

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart