• The item cannot be ordered due to missing prices.

Slotted divider for drawer depth 80 mm

Article no.: 960802 80

Select article variation and quantity

for drawer front height (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Height 55 mm
Length 617 mm
Divider unit 1 unit = 17 mm
suitable for drawer front height 80 mm
suitable for drawers depth 620 mm
suitable for drawer depth in units 36E
suitable dividers 960550
Material Sheet metal
Fixing to the floor of the drawer No, fixing by plugging into all-round slots
Type of product Slotted divider

Identification numbers & Classifications

Article number 960802 80
EAN / GTIN 4045197482037
Manufacturer number 960802 80

Description

Version:

Lateral slots at intervals of 17:17 mm allow slotted dividers and plain dividers to be fitted.

Suitable for:

Drawers No. 957500, 957505, 957510, 957515.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart