{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Storage shelf cabinet | |
Height | 95 mm | |
Length | 442 mm | |
Divider unit | 1 unit = 17 mm | |
suitable for drawer front height | 120 mm | |
suitable for drawers depth | 445 mm | |
suitable for drawer depth in units | 26E | |
suitable dividers | 960560 | |
Material | Sheet metal | |
Fixing to the floor of the drawer | No, fixing by plugging into all-round slots | |
Type of product | Slotted divider |
Article number | 960800 120 | |
EAN / GTIN | 4045197334343 | |
Manufacturer number | 960800 120 |