{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 26 mm | |
Width | 150 mm | |
Depth | 150 mm | |
Width in units | 9 E | |
Depth in units | 9 E | |
suitable for drawer front height | 50 and more mm | |
Material | ABS plastic | |
Colour | red | |
Type of product | Screwdriver bit |
Article number | 960640 | |
EAN / GTIN | 4045197334077 | |
Manufacturer number | 960640 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |