{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Version | Cut to size | |
Width | 918 mm | |
Depth | 612 mm | |
Thickness | 2 − 3 mm | |
suitable for drawer in units | 54×36 units | |
Material | PES/glass fibre fabric, coated on both sides with non-slip PVC foam. | |
Surface | open | |
Colour | anthracite | |
Set contents | 5 | |
Type of product | Anti-slip mat |
Article number | 960613 54X36 | |
EAN / GTIN | 2050001854612 | |
Manufacturer number | 960613 54X36 |