• The item cannot be ordered due to missing prices.

Slotted divider for drawer width 1322 mm 75 mm

Article no.: 960520 75
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

for drawer front height (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet
    Height 50 mm
    Divider unit 1 unit = 17 mm
    suitable for drawer front height 75 mm
    suitable for drawers width 1,322 mm
    suitable for drawers width in units 78 E
    suitable for drawers depth 610 mm
    suitable for drawer depth in units 36E
    Material Painted sheet metal RAL 7035 light grey
    Fixing to the floor of the drawer Assembly with screws No. 960530
    Type of product Slotted divider

    Identification numbers & Classifications

    Article number 960520 75
    EAN / GTIN 4045197333414
    Manufacturer number 960520 75

    Description

    Version:

    The dividers match the outer shell heights of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers. Dividers are screwed to the bottom of the drawer. For screws see No. 960530.
    Paint finish RAL 7035 light grey.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart