• The item cannot be ordered due to missing prices.

Slotted divider, galvanised for drawer width 610 mm 100/125 mm

Article no.: 960500 100/125
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 75 mm
Divider unit 1 unit = 17 mm
suitable for drawer front height 100/125 mm
suitable for drawers width 610 mm
suitable for drawers width in units 36 E
suitable for drawers depth 610 mm
suitable for drawer depth in units 36E
Material Painted sheet metal RAL 7035 light grey
Fixing to the floor of the drawer Assembly with screws No. 960530
Type of product Slotted divider

Identification numbers & Classifications

Article number 960500 100/125
EAN / GTIN 4045197333315
Manufacturer number 960500 100/125

Description

Version:

The dividers match the outer shell heights of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers. Dividers are screwed to the bottom of the drawer. For screws see No. 960530.

Application:

For division of drawer width or depth of drawers 36×36 units No. 943011 / 3021, and for division of drawer width of 36 unit-deep drawers.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for drawer front height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart