• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer B71/2+3

Article no.: 960446 B71/2+3

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width×depth in units 78×36 units
    Container height 71 mm
    Divider unit 1 unit = 17 mm
    Total number of containers 38
    suitable from drawer front height 100 mm
    suitable for drawer width in units 78×36 units
    suitable for drawer depth in units 36 units
    suitable for drawers usable width 1,326 mm
    suitable for drawers usable depth 612 mm
    Material Polystyrene
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 960446 B71/2+3
    EAN / GTIN 4045197708854
    Manufacturer number 960446 B71/2+3

    Description

    Version:

    Small parts bins of polystyrene.
    For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.
    A slotted divider prevents the bins sliding around.

    Application:

    For storage of nuts, bolts, washers etc.

    Suitable for:

    Drawers of size 78×36 units. One set completely fills a drawer with a usable area of 1326×612 mm.

    Content:

    Bin No. 960650: 12x size 71/2; 26x size 71/3
    Slotted divider: 1x

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart