• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 54×36 units) for drawer front height 8+31

Article no.: 960380 8+31

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 8
Number of dividers 31
suitable for drawer front height 50 mm
suitable for drawer width in units 54 E
suitable for drawer depth in units 36 E
suitable for drawers usable width 918 mm
suitable for drawers usable depth 612 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960380 8+31
EAN / GTIN 4045197345288
Manufacturer number 960380 8+31

Description

Version:

The height of the dividers matches the front height of the drawers. Side slots at intervals of 17 mm hold the plain dividers.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 54×36 units. One set completely fills a drawer with a usable area of 918×612 mm.

Content:

Slotted divider No. 960500: 8 pcs.
Plain divider (see No. 960540960600): 31 pcs. size 98

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart