• The item cannot be ordered due to missing prices.

Set of troughs for 1 drawer M4+3

Article no.: 960379 M4+3

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet
    Width×depth in units 54×36 units
    Trough height 26 mm
    Divider unit 1 unit = 17 mm
    suitable from drawer front height ≥ 50 mm
    suitable for drawer width in units 54×36 units
    suitable for drawer depth in units 36 units
    Material ABS plastic
    Type of product Drawer trough

    Identification numbers & Classifications

    Article number 960379 M4+3
    EAN / GTIN 4045197372222
    Manufacturer number 960379 M4+3

    Description

    Version:

    Troughs of impact resistant plastic (ABS). Slotted on the inside for division using divider plates.
    For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

    Application:

    For storage of taps, reamers, jobber drills etc.

    Suitable for:

    Drawers of size 54×36 units. One set completely fills a drawer with a usable area of 918×612 mm.

    Content:

    Trough No. 960620: 16 pcs. size 4; 8 pcs. size 3
    Divider plate No. 960630: 50 pcs. size 4; 20 pcs. size 3

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart