• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 54×27 units) for drawer front height, 200 mm, Number of pieces: 5+12

Article no.: 960376 5+12

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 5
Number of dividers 12
suitable for drawer front height 200 mm
suitable for drawer width in units 54 E
suitable for drawer depth in units 27 E
suitable for drawers usable width 918 mm
suitable for drawers usable depth 459 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960376 5+12
EAN / GTIN 4045197373403
Manufacturer number 960376 5+12

Description

Version:

The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17 : 17 mm allow dividers to be fitted.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of tools, devices, small parts etc.

Suitable for:

Drawers of size 54×27 units. One set completely fills a drawer with a usable area of 918×459 mm.

Content:

Slotted divider No. 960490: 5 pcs.
Plain divider (see No. 960540960600): 12 pcs. size 149

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart