• The item cannot be ordered due to missing prices.

Set of troughs for 1 drawer M4+3

Article no.: 960371 M4+3
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Width×depth in units 54×27 units
Trough height 26 mm
Divider unit 1 unit = 17 mm
suitable from drawer front height ≥ 50 mm
suitable for drawer width in units 54×27 units
suitable for drawer depth in units 27 units
Material ABS plastic
Type of product Drawer trough

Identification numbers & Classifications

Article number 960371 M4+3
EAN / GTIN 4045197365859

Description

Version:

Troughs of impact resistant plastic (ABS). Slotted on the inside for division using divider plates.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of taps, reamers, jobber drills etc.

Suitable for:

Drawers of size 54×27 units. One set completely fills a drawer with a usable area of 918×459 mm.

Content:

Trough No. 960620: 12 pcs. size 4; 6 pcs. size 3
Divider plate No. 960630: 50 pcs. size 4; 18 pcs. size 3

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart