• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers (for 1 drawer 36×36 units) for drawer front height 1+1

Article no.: 960360 1+1

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet
    Divider unit 1 unit = 17 mm
    Number of slotted dividers 1
    Number of dividers 1
    suitable for drawer front height 300 mm; 400 mm
    suitable for drawer width in units 36 E
    suitable for drawer depth in units 36 E
    suitable for drawers usable width 612 mm
    suitable for drawers usable depth 612 mm
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 960360 1+1
    EAN / GTIN 4045197345271
    Manufacturer number 960360 1+1

    Description

    Version:

    The height of the dividers matches the front height of the drawers. Lateral slots at intervals of 17:17 mm for further division using plain dividers.
    For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

    Suitable for:

    Drawers of size 36×36 units. One set completely fills a drawer with a usable area of 612×612 mm.

    Content:

    Slotted divider No. 960500: 1 pc.
    Plain divider depending on front height from No. 960540 to 960600: 1 pc. size 302

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart