• The item cannot be ordered due to missing prices.

Set of small parts bins for 1 drawer 2/32

Article no.: 960260 2/32

Select article variation and quantity

Container size / Number of Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width×depth in units 36×36 U
    Container height 26 mm
    Divider unit 1 unit = 17 mm
    Total number of containers 32
    suitable from drawer front height 50 mm
    suitable for drawer width in units 36×36 units
    suitable for drawer depth in units 36 units
    suitable for drawers usable width 612 mm
    suitable for drawers usable depth 612 mm
    Material Polystyrene
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 960260 2/32
    EAN / GTIN 4045197344953
    Manufacturer number 960260 2/32

    Description

    Version:

    Small parts bins of polystyrene.
    For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

    Application:

    For storage of nuts, bolts, washers etc.

    Suitable for:

    Drawers of size 36×36 units. One set completely fills a drawer with a usable area of 612×612 mm.

    Content:

    Small parts bin 960650; 75×150 mm: 32

    Downloads & documents

    Suitable products

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart