• The item cannot be ordered due to missing prices.

Measurement tool insert with ribbed rubber inlay

Article no.: 960170
Standard configurations usually have faster delivery times.

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Workbench
    Width 481 mm
    Depth 300 mm
    Usable height 17 mm
    suitable for drawer front height 60 and more mm
    suitable for drawers width 490 mm
    suitable for drawers depth 520 mm
    Material Sheet steel
    Colour light grey RAL 7035 powder coated
    Type of product Measurement tool tray

    Identification numbers & Classifications

    Article number 960170
    EAN / GTIN 4045197283283
    Manufacturer number 960170

    Description

    Suitable for:

    For housing width 600 mm. For internal drawer dimensions 490×520 mm.

    Colour:

    Light grey RAL 7035 powder-coated.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart