• The item cannot be ordered due to missing prices.

Mobility unit for GridLine cabinets, factory fitted, suitable for casing depth in G: 20

Article no.: 958482 20

Select article variation and quantity

suitable for casing depth in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Carriage height 160 mm
Depth 500 mm
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
maximum load capacity 200 kg
Type of product Wheels and push handle

Identification numbers & Classifications

Article number 958482 20
EAN / GTIN 4062406301118
Manufacturer number 958482 20

Description

Version:

GridLine mobility unit consisting of 2 galvanised sheet metal cross beams. Completely assembled with set of wheels and 1 set of 2-component Haptoprene push handle. For bolting on to GridLine cabinets and tool cabinets. Push the cabinet from the side.
Factory fitted when GridLine cabinets and mobility unit are ordered at the same time.

Suitable for:

Cabinets No. 940001940123; No. 940801940863.

Supplied with:

1 × cross beam with 2 castors with parking brakes, 1 × cross beam with 2 fixed wheels, 1 × push handle set.

Attention:

Because of the risk of tipping over, when installing the mobility unit comply strictly with the specified maximum cabinet height.
When calculating the load capacity, please take account of the tare weight of the cabinet / tool cabinet.

Note:

Mobility unit suitable for GridLine cabinets up to a maximum height of 1250 mm. Maximum load capacity overall 200 kg. Only for GridLine cabinets without drawers.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart