• The item cannot be ordered due to missing prices.

Base with removable fascia for cabinets, depth 28G, Height 100 mm, Cabinet casing in G: 20

Article no.: 958175 20
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 100 mm
Width 500 mm
Depth 700 mm
Suitable for housing width in G 20
Suitable for housing depth in G 28
Type of product Fitted base

Identification numbers & Classifications

Article number 958175 20
EAN / GTIN 4062406545147
Manufacturer number 958175 20

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 100 mm high with removable fascia (front and back).

Suitable for:

Cabinets No. 941001941077, No. 942701942767.

Colour:

Light grey RAL 7035, powder-coated.

Note:

The base is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.
For safety reasons, the base is not approved for transport using a pallet truck.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart