• The item cannot be ordered due to missing prices.

Base with removable fascia, depth 20G, Height 100 mm 30

Article no.: 958145 30
Standard configurations usually have faster delivery times.

Select article variation and quantity

Casing depth in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 100 mm
Width 750 mm
Depth 500 mm
Suitable for housing width in G 30
Suitable for housing depth in G 20
Type of product Fitted base

Identification numbers & Classifications

Article number 958145 30
EAN / GTIN 4062406133344
Manufacturer number 958145 30

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 100 mm high with removable fascia (front and back).

Suitable for:

Cabinets No. 940001940237; No. 940801940907; No. 944161, 944163, 944221, 944501, 944503, No. 971201971349, No. 987001.

Colour:

Light grey RAL 7035, powder-coated.

Note:

The base is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart