• The item cannot be ordered due to missing prices.

Base with removable fascia, depth 24G, Height 150 mm 40

Article no.: 958066 40
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 150 mm
Width 1,000 mm
Depth 600 mm
Suitable for housing width in G 40
Suitable for housing depth in G 24
Type of product Fitted base

Identification numbers & Classifications

Article number 958066 40
EAN / GTIN 4062406133146
Manufacturer number 958066 40

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 150 mm tall with removable fascia (front and back).

Suitable for:

Tool cabinets No. 930505930735.

Colour:

Light grey RAL 7035, powder-coated.

Note:

For safety reasons, the base size 24 is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart