• The item cannot be ordered due to missing prices.

Base depth 26G, Height 50 mm 16

Article no.: 958010 16
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 50 mm
    Width 400 mm
    Depth 650 mm
    Suitable for housing width in G 16
    Suitable for housing depth in G 26
    Type of product Fitted base

    Identification numbers & Classifications

    Article number 958010 16
    EAN / GTIN 4062406133023
    Manufacturer number 958010 16

    Description

    Version:

    Base of sheet metal for fitting under the cabinet casing from Group 92.
    Base 50 mm tall.

    Colour:

    Light grey RAL 7035, powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart