• The item cannot be ordered due to missing prices.

Writing desk top, Width: 500mm

Article no.: 957995 500
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 250 mm
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Writing surface width 495 mm
Writing surface depth 340 mm
Material of storage shelf Wood
Lock numbers individually interchangeable yes
Can be exchanged for lock barrel locking systems yes
Electronic locking system can be retrofitted yes
Type of product Writing desk top

Identification numbers & Classifications

Article number 957995 500
EAN / GTIN 4062406133443
Manufacturer number 957995 500

Description

Version:

Made of sheet metal; fold-out wooden top with leaf hinges, shelf underneath, can be locked with a cylinder lock. Also suitable for wall mounting.

Suitable for:

GridLine cabinets depth 20G.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart