Storage shelf with brackets, for cabinet / compartment width: 500mm

Article no.: 957000 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

for cabinet / compartment width (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Width 488 mm
Depth 453 mm
Thickness 35 mm
suitable for modular cabinet size 500
suitable for cabinet / compartment width 500
Application range Cabinet with shelves
Storage shelf version fixed shelf; straight shelf
1 pair universal tool carriers included yes
Type of product Storage shelf

Identification & Classification

Article number 957000 500
EAN / GTIN 4045197183507
Manufacturer number 957000 500
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Services & product advisors

Direct purchase
To shopping cart