• The item cannot be ordered due to missing prices.

Tool gripper 1

Article no.: 956870 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 95 mm
Width 430 mm
Clamping range up to ⌀ 26 mm
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 956870 1
EAN / GTIN 4062406198084
Manufacturer number 956870 1

Description

Application:

For individual tool mounting − a clamping effect securely holds the tools.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

Carrier plate anthracite grey RAL 7016 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart