Rigid foam holder, Type: 1

Article no.: 956820 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
Height 440 mm
Width 500 mm
Depth 110 mm
Usable height 400 mm
Usable width 500 mm
suitable for foam thickness 30 mm
Type of product Rigid foam holder

Identification & Classification

Article number 956820 1
EAN / GTIN 4062406127596
Manufacturer number 956820 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid foam holder of sheet metal to take rigid foam inlays of 20G / 500 mm width. With facility for an additional central restraint to secure two foam inlays. Each holder can take 2 rigid foam inlays of size 8×20G or 4 foam inlays of size 8×10G.

Suitable for:

For hanging up in perforated panels □ 9×9 mm in 37 mm grid.
Can also be attached to the worktop with 4 wood screws (not included).

Colour:

Rigid foam holder RAL 7035 light grey, additional holder RAL 7016 anthracite, powder-coated.

Note:

Suitable only for foam inlays in which the tools lie virtually flush.
Only limited suitability for the foam inlays listed in the catalogue. Tools must be planned for a close fit in an individually configured foam inlay.

Downloads & documents

Direct purchase
To shopping cart