• The item cannot be ordered due to missing prices.

Display book 1

Article no.: 956815 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 320 mm
Width 100 mm
Depth 265 mm
maximum paper size DIN A4
Type of product Display book

Identification numbers & Classifications

Article number 956815 1
EAN / GTIN 4062406198077
Manufacturer number 956815 1

Description

Version:

For looking up information, ready to hand, clean, and protected. Takes 10 pages in DIN A4 format.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

Sheet metal bracket anthracite grey RAL 7016 powder−coated

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart