• The item cannot be ordered due to missing prices.

Vario base holder, Type: 1

Article no.: 955835 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Vario base holder height 67 mm
Vario base holder width 67 mm
Vario base holder depth 35 mm
Spacer plate height 50 mm
Spacer plate width 62 mm
Spacer plate depth 10 mm
Type of product Base plate

Identification numbers & Classifications

Article number 955835 1
EAN / GTIN 4062406198022
Manufacturer number 955835 1

Description

Version:

The Vario base holder is designed to accept plastic holders and also the Multifix rail. It permits angular adjustment in steps from 0 − 45°. For direct mounting on walls and worktops. For fitting to a perforated panel by direct mounting on the base plate No. 955820 size 2.

Suitable for:

Easyfix plastic holder and Multifix rail.

Supplied with:

Vario base holder and spacer plate. Base plate No. 955820 size 2 is not included in the scope of supply.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart