• The item cannot be ordered due to missing prices.

Plastic plugs and screws, set, Type: 4

Article no.: 955824 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth 12 mm
Screw diameter 5 mm
Screw length 20 mm
Type of product Fastenings

Identification numbers & Classifications

Article number 955824 4
EAN / GTIN 406240667025
Manufacturer number 955824 4

Description

Version:

Plastic plugs for attachment to perforated panels. Perforated panel is not damaged when fixing, plugs can be removed again without leaving residues. Individual screw fastening options: Objects that cannot be attached to perforated panels can be mounted. Mounting face of the plug: 1G×1G.

Supplied with:

Set of 4 pieces with 4 screws

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart