• The item cannot be ordered due to missing prices.

Belt holder, Type: 1

Article no.: 955765 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
Strap length 600 mm
Type of product Belt holder

Identification numbers & Classifications

Article number 955765 1
EAN / GTIN 4062406197858
Manufacturer number 955765 1

Description

Version:

Compact strap holder for safe and easy securing of awkward items such as profiles, pipes, ladders etc. Flexible, adjustable length and for use everywhere.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
With two strap ends − catch and loop.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart