• The item cannot be ordered due to missing prices.

Hose support, Tube length: 300mm

Article no.: 955755 300

Select article variation and quantity

Tube length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 370 mm
Pipe ⌀ 30 mm
Type of product Hose support

Identification numbers & Classifications

Article number 955755 300
EAN / GTIN 4062406197834
Manufacturer number 955755 300

Description

Version:

Hose support for coiled hoses e.g. for the compressed air gun. Also outstandingly suitable for storage of paper rolls.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart