{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 76 mm | |
Width | 147 mm | |
Depth | 100 mm | |
Worktop thickness (plastic) | 20 mm | |
Type of product | Pin vice |
Article number | 955740 0 | |
EAN / GTIN | 4062406197803 | |
Manufacturer number | 955740 0 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |