• The item cannot be ordered due to missing prices.

Easyfix taper pin punch holder 6

Article no.: 955715 6

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    suitable for shank ⌀ 11 and 13 mm
    Type of product Taper pin punch holder

    Identification numbers & Classifications

    Article number 955715 6
    EAN / GTIN 4062406197759
    Manufacturer number 955715 6

    Description

    Version:

    6 graded slots for shank ⌀ 11 and 13 mm. Can also be used upright on the worktop.
    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels □ 9×9 mm in a 37 mm grid.

    Supplied with:

    All the associated base plates.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart