GARANT easyFix file holder, Number of mountings: 3

Article no.: 955695 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
149 pieces in stock 149 pieces available in 11-14 working days

Select article variation and quantity

Number of mountings Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of mountings 3
Type of product File holder

Identification & Classification

Article number 955695 3
EAN / GTIN 4062406197667
Manufacturer number 955695 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Protective hanging storage of files. Easy to remove and insert.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
3 universal slots for file handle ⌀ up to 21 mm, e.g. hardwood file handles up to size 70 and 80, and key files.

Supplied with:

All the associated base plates.

Note:

Some three-square files can be stored.

Downloads & documents

Direct purchase
To shopping cart