• The item cannot be ordered due to missing prices.

Double tool clip, Clamp ⌀: 15/15mm

Article no.: 955660 15/15

Select article variation and quantity

Clamp ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamp ⌀ 15 mm
Number of clamps per base plate 2
Clamping range ⌀ 15 mm - 20 mm
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 955660 15/15
EAN / GTIN 4062406197308
Manufacturer number 955660 15/15

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Note:

Can be inserted without base plate.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart