• The item cannot be ordered due to missing prices.

Easyfix pivoting drawing holder for mounting on a perforated panel A1

Article no.: 955650 A1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Height 890 mm
Swivel arm reach 1,035 mm
Swivel arm working length 917 mm
Number of magnets 6 × No. 974880 size 1
maximum paper size up to DIN A1
Weight 1.56 kg
Type of product Drawing holder

Identification numbers & Classifications

Article number 955650 A1
EAN / GTIN 4062406196912
Manufacturer number 955650 A1

Description

Version:

Pivoting drawing holder of aluminium with plastic components and two drawing display arms. The fold-away drawing display arms can be set to different heights. The magnetic clips can be slid along the aluminium rails as required.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates. Magnetic clips No. 974880 size 1.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart