GARANT easyFix ring holder, ⌀ 6 mm, Internal ⌀: 60mm

Article no.: 955615 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,390.20 / Piece
  • from 5 Piece
    INR  1,158.18 / Piece
on request
In stock Available in 11-14 working days
344 pieces in stock 344 pieces available in 11-14 working days

Select article variation and quantity

Internal ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Steel wire ⌀ 6 mm
Internal ⌀ 60 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Ring bracket
Type of product Ring bracket

Identification & Classification

Article number 955615 60
EAN / GTIN 4062406196745
Manufacturer number 955615 60
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Direct purchase
To shopping cart