• The item cannot be ordered due to missing prices.

Easyfix universal holder 90° 50X25 mm

Article no.: 955600 50X25

Product details

Technical Data

Series Easyfix
Usable height 25 mm
Usable width 43 mm
Usable depth 50 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Double round hook 90°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955600 50X25
EAN / GTIN 4062406196431
Manufacturer number 955600 50X25

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart