• The item cannot be ordered due to missing prices.

Tool holder double 45°, ⌀ 6 mm, Usable depth: 50mm

Article no.: 955530 50

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable width 10 mm
Usable depth 50 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Double hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955530 50
EAN / GTIN 4062406195366
Manufacturer number 955530 50

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart