GARANT easyFix tool holder double 45°, ⌀ 4 mm, Usable depth: 30mm

Article no.: 955520 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  766.12 / Piece
  • from 5 Piece
    INR  637.33 / Piece
on request
In stock Available in 11-14 working days
598 pieces in stock 598 pieces available in 11-14 working days

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable width 12 mm
Usable depth 30 mm
Steel wire ⌀ 4 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Double hook 45°
Type of product Perforated panel hook

Identification & Classification

Article number 955520 30
EAN / GTIN 4062406195151
Manufacturer number 955520 30
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Direct purchase
To shopping cart