• The item cannot be ordered due to missing prices.

Easyfix tool holder 45° 150 mm

Article no.: 955510 150

Product details

Technical Data

Series Easyfix
Usable depth 150 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Single hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955510 150
EAN / GTIN 4062406195021
Manufacturer number 955510 150

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart