• The item cannot be ordered due to missing prices.

Holder set with paper roll dispenser, Type: W1

Article no.: 955499 W1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diamond Stat™
maximum roll width 43 cm
Sturdy tear-off edge with glass-fibre reinforced teeth. yes
suitable for paper rolls with sleeve ⌀ 71 mm - 73 mm
Fastenings supplied yes
Type of product Holder for paper reel

Identification numbers & Classifications

Article number 955499 W1
EAN / GTIN 4062406587901
Manufacturer number 955499 W1

Description

Version:

Holder set including paper roll dispenser. Suitable for UNI Tower size L.

Supplied with:

3 holders, paper roll dispenser No. 089160 size W1 in turquoise.

Colour:

RAL 7016 anthracite. Not configurable.

Note:

Suitable paper wipes can be found under No. 089103, 089105, 089127.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart