• The item cannot be ordered due to missing prices.

Door for Z-Tower L

Article no.: 955492 L

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 250
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Door opening angle 250 degrees
Cylinder lock modular barrel
Series Z-Tower
Height 794 mm
Width 684 mm
Type of product Swing door

Identification numbers & Classifications

Article number 955492 L
EAN / GTIN 4062406785574
Manufacturer number 955492 L

Description

Version:

Doors for UNI Z-Tower made from sheet metal, reinforced on the inside and can be locked by 2-component Haptoprene push handle with a cylinder lock.

Suitable for:

UNI Z-Tower No. 955454 and No. 955455, each in size L.

Supplied with:

Door hinged on the right with crossbars and door stop.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart