• The item cannot be ordered due to missing prices.

Door half height, installed in lower half M

Article no.: 955491 M

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 250
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Door opening angle 250 degrees
    Cylinder lock modular barrel
    Series Tower
    Height 794 mm
    Width 534 mm
    Type of product Swing door

    Identification numbers & Classifications

    Article number 955491 M
    EAN / GTIN 4062406586126
    Manufacturer number 955491 M

    Description

    Version:

    Doors for UNI Tower made from sheet metal, reinforced on the inside and can be locked by 2-component Haptoprene push handle with a cylinder lock.

    Suitable for:

    UNI Tower U-shape, can be installed only in the lower half.

    Supplied with:

    Door hinged on the right with crossbar, door stop and door compartment cover.

    Colour:

    RAL 7016 anthracite, powder coated. Not configurable.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart