• The item cannot be ordered due to missing prices.

Attachment for UNI Tower L PURPLE

Article no.: 955476 PURPLE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tower
Height 220 mm
Width 752 mm
Depth 542 mm
Colour violet RAL 4008
Type of product Marking attachment

Identification numbers & Classifications

Article number 955476 PURPLE
EAN / GTIN 4062406585983
Manufacturer number 955476 PURPLE

Description

Version:

Attachment for UNI Tower made from sheet metal with closed top. For marking of e.g. first aid or cleaning station, provision of tools or personal protective equipment.

Colour:

Powder-coated in the respective colour.

Note:

Supplied as separate parts, attachment is easy to mount.
Suitable pictograms (various application purposes) can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart