• The item cannot be ordered due to missing prices.

Marking attachment for UNI Wall M ORANGE

Article no.: 955453 ORANGE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Wall
Height 220 mm
Width 600 mm
Depth 103 mm
Colour orange RAL 2008
Type of product Marking attachment

Identification numbers & Classifications

Article number 955453 ORANGE
EAN / GTIN 4062406584610
Manufacturer number 955453 ORANGE

Description

Version:

Marking attachment made from sheet metal for attaching to UNI Wall No. 955450 and No. 955451 and ESD CLEANING Wall No. 972890 size M.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking attachment can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart