• The item cannot be ordered due to missing prices.

Marking board for UNI Panel S ORANGE

Article no.: 955442 ORANGE

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Panel
    Height 250 mm
    Width 128 mm
    Depth 30 mm
    Colour orange RAL 2008
    Type of product Marking attachment

    Identification numbers & Classifications

    Article number 955442 ORANGE
    EAN / GTIN 4062406584429
    Manufacturer number 955442 ORANGE

    Description

    Version:

    Marking board made from sheet metal for attaching UNI Panel No. 955440.

    Colour:

    Powder-coated in the respective colour.

    Note:

    Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart