• The item cannot be ordered due to missing prices.

Tool organiser system set for 2 drawers H2

Article no.: 955061 H2

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer usable area in G: 20×16
  • suitable for workstations and storage equipment: Roller cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer usable area in G 20×16
    suitable for workstations and storage equipment Roller cabinet
    Version for roller cabinet drawer
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 955061 H2
    EAN / GTIN 4067263169192
    Manufacturer number 955061 H2

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
    The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

    Suitable for:

    GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
    Roller cabinets No. 914520914582.

    Supplied with:

    Combination spanner set No. 952435 size 19: 1 pc.
    Screwdriver set No. 953444 size 11: 1 pc.
    Pliers set No. 954208 size 5: 1 pc.
    Socket set No. 953704 size 20: 1 pc.
    Hexagon key L-wrench set No. 953147 size 17: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart