• The item cannot be ordered due to missing prices.

Deburrer set 4

Article no.: 954758 4

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 4
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954758 4
EAN / GTIN 4067263906810
Manufacturer number 954758 4

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 954758: 1 pc.
Deburrer set (4 holders with 1 blade each) No. 839901 size CR8; D50; N1; S10: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart