{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 1,000 mm | |
Depth | 325 mm | |
Thickness | 21 mm | |
Application range | Cabinet with shelves | |
Storage shelf version | fixed shelf; straight shelf | |
Type of product | Storage shelf |
Article number | 954753 1000 | |
EAN / GTIN | 4045197606860 | |
Manufacturer number | 954753 1000 |