• The item cannot be ordered due to missing prices.

Electrician's tool set, fully insulated, Number of tools: 12

Article no.: 954586 12
Copy

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 12×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 12×20
Width 300 mm
Depth 500 mm
Width in G 12
Depth in G 20
Number of tools 12
Version with tool kit
Weight 1.622 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954586 12
Copy
EAN / GTIN 2050002042001
Copy
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 954586: 1 pc.
WERA electrician’s screwdriver for slot-head No. 663100 size 2.5; 3.5; 4; 5.5: 1 pc. each
Voltage tester No. 665050 size 3: 1 pc.
WERA screwdriver for Phillips No. 668600 size 1; 2: 1 pc. each
GARANT combination pliers, fully insulated, No. 701710 size 180: 1 pc.
GARANT snipe-nose pliers, fully insulated, No. 713310 size 200: 1 pc.
GARANT side cutters, fully insulated, No. 725310 size 160: 1 pc.
Cable stripping knife No. 728010 size 8–28: 1 pc.
GARANT wire stripper No. 728613 size 6: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart