Socket set 1/4 inch and 1/2 inch, Number of tools: 39

Article no.: 953833 39
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Square drive: 1/4; 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Square drive 1/4 in; 1/2 in
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 39
Version with socket
Weight 3.179 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953833 39
Copy
EAN / GTIN 4062406158705
Copy
Manufacturer number 953833 39
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953833: 1 pc.
HOLEX hexagon socket 1/4 inch No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 13: 1 pc. each
HOLEX hexagon screwdriver bit 1/4 inch No. 631720 size 3; 4; 5; 6: 1 pc. each
HOLEX reversible ratchet, 1/4 inch No. 632090 size 1/4: 1 pc.
HOLEX extension 1/4 inch No. 632420 size 50; 150: 1 pc. each
HOLEX spinner handle 1/4 inch No. 632840 size 150: 1 pc.
HOLEX T-handle 1/4 inch No. 633029 size 116: 1 pc.
HOLEX universal joint 1/4 inch No. 633520 size 1/4: 1 pc.
HOLEX reversible ratchet, 1/2 inch No. 640190 size 1/2: 1 pc.
HOLEX extension 1/2 inch No. 641020 size 125: 1 pc.
HOLEX T-handle 1/2 inch No. 641320 size 295: 1 pc.
HOLEX universal joint 1/2 inch No. 641620 size 1/2: 1 pc.
HOLEX bi-hex socket 1/2 inch No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24: 1 pc. each
HOLEX hexagon bit socket 1/2 inch No. 643220 size 6; 8; 10; 12; 14: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart